Shop All Toggle Switches
Te Connectivity
Toggle Switch, Dpdt, On-On, 0.4A, 20Vdc, Solder Terminal, Panel Mount
Mfr # 2267077-2
Zoro # G905799235
product price: $5.55
/ea
Sold in multiples of 20 for $111.00
$111.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Toggle
- Color Red
- UL Flammability Rating UL 94V-0
- Bushing Style Threaded
- Toggle Actuation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2267077-2
- Zoro # G905799235
- Country of Origin China
- Category Toggle Switches
Dimensions
Bushing Thread Size | 14614 |
Toggle Length | 10.4 mm [ .41 in ] |
Details
Switch Type | Toggle |
Color | Red |
UL Flammability Rating | UL 94V-0 |
Bushing Style | Threaded |
Toggle Actuation | Vertical |
Configuration (Pole-Throw) | Double Pole - Double Throw |
Mounting Type | Through Hole |
UL Rating | Flame Rating Only |
Contact Plating | Gold |
Process Sealed | No |
Termination Type | Printed Circuit |
Product Type | Switch |
Operating Function | On On |
Toggle Style | Baton Long |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, 6 to 14 AWG, Gray, PK250 (13-2H2)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- EATON UPS System, 1500 VA, Tower, Out: 230V AC , In:230V AC (5S1500G)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (5UGN5)
- GARDNER BENDER SPST Toggle Switch, 21A 14VDC O/F (GSW-122)
- LEVITON 15 amps Three Pole 3-Way Toggle AC Quiet Switch White (01453-02W)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Single Pole Single Throw 4A 250V/8A 125V, Wire Leads, Nickel (HBL11WL)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Wht (CS120-2W)
- LEVITON Toggle Switch 15A 120 277V Tgl Iv (1201-2I)
- LEVITON Toggle Switch Gy 3R Metal Enc For Ms302/Ms303 (N33NC-DS)
- HONEYWELL Toggle Switch (ON)-NONE-OFF SPST 10A @ 277V Screw Terminals Terminals (1NT1-6)
- Te Connectivity Toggle Switches