Shop All Toggle Switches
Te Connectivity
Toggle Switch, Dpdt, Momentary, 0.02A, 20Vdc, Wire Wrap Terminal, Lever Actuator, Panel Mount
Mfr # 2-1825143-5
Zoro # G805799106
product price: $7.89
/ea
Sold in multiples of 21 for $165.69
$165.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Toggle
- Actuator Finish Nickel
- Voltage Rating 20 V
- Bushing Style Unthreaded
- UL Flammability Rating UL 94V-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1825143-5
- Zoro # G805799106
- Country of Origin United States
- Category Toggle Switches
Dimensions
Toggle Length | 12.7 mm [ .5 in ] |
Details
Switch Type | Toggle |
Actuator Finish | Nickel |
Voltage Rating | 20 V |
Bushing Style | Unthreaded |
UL Flammability Rating | UL 94V-0 |
Product Type | Switch |
Termination Type | Wire Wrap |
Seal Type | Terminal Seal (Epoxy) |
Operating Function | On (On) |
Contact Resistance (mΩ) | 10 |
Sealed | Yes |
Configuration (Pole-Throw) | Double Pole - Double Throw |
Toggle Style | Baton Long |
Insulation Resistance (MΩ) | 1000 |
Contact Plating | Gold |
Mounting Type | Through Hole |
Process Sealed | Yes |
Contact Base Material | Copper |
UL Rating | Contact Only |
Dielectric Strength (VAC) | 1000 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-3-R)
- LEGRAND Power Box, Ivory, Boxes (PSB1V)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G464)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-225B-UTU AC100-240)
- BRYANT Industrial Toggle Switch, Motor Disconnect Double Pole 30A 600V AC Black W/ NEMA 1 Enclosure (30102D)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 6A @ 120V AC (GSW-17)
- CALTERM Switch Toggle Glow Blue 20A (40240)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC (1NT1-7)
- LEVITON Toggle Switch 20A 120 277V Lckg 3Way Sw Iv (1223-2IL)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, Light Almond (1301-7LA)
- LEVITON SWITCH STANDARD TOGGLE, 20A-120/277V (1221-2R)
- Te Connectivity Toggle Switches