Shop All Toggle Switches
Te Connectivity
Toggle Switch, Dpdt, Latched, 5A, 28Vdc, Solder Terminal, Short Type Actuator, Through Hole-Right
Mfr # 1-1825138-0
Zoro # G005799210
product price: $7.59
/ea
Sold in multiples of 12 for $91.08
$91.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Toggle
- Contact Base Material Copper
- Contact Plating Silver
- Toggle Actuation Horizontal
- Process Sealed No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1825138-0
- Zoro # G005799210
- Country of Origin Taiwan, Province of China
- Category Toggle Switches
Dimensions
Bushing Length (in) | 0.28 |
Bushing Thread Size | 14614 |
Toggle Length | 6.86 mm [ .27 in ] |
Details
Switch Type | Toggle |
Contact Base Material | Copper |
Contact Plating | Silver |
Toggle Actuation | Horizontal |
Process Sealed | No |
Voltage Rating | 125 VAC, 28 VDC |
Product Type | Switch |
Toggle Style | Baton Short |
Insulation Resistance (MΩ) | 1000 |
Contact Resistance (mΩ) | 10 |
Contact Current Rating (A) | 5 |
Sealed | Yes |
Configuration (Pole-Throw) | Double Pole - Double Throw |
Termination Type | Right Angle |
Dielectric Strength (VAC) | 1000 |
UL Flammability Rating | UL 94V-0 |
Bushing Style | Threaded |
Actuator Finish | Nickel |
Mounting Type | Through Hole |
Seal Type | Terminal Seal (Epoxy) |
Operating Function | On On |
Description
Toggle Switch, Dpdt, Latched, 5A, 28Vdc, Solder Terminal, Short Type Actuator, Through Hole-Right Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 11-in 75-lb, Natural, 100 Standard Nylon Tie (220164)
- MERSEN Fuse, RK5 Class, Time Delay, 6A, 250V AC, Nonindicating (TR6R)
- DWYER INSTRUMENTS Galvanic Barrier, KfdoScsEx155 Galv Iso Barr (KFD0-SCS-EX1.55)
- SQUARE D Molded Case Circuit Breaker, HDA Series 150A, 3 Pole, 600V AC (HDA36150)
- LEVITON 15 amps Three Pole 3-Way Toggle AC Quiet Switch White (01453-02W)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-2I)
- LEVITON Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (1223-2I)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FB54-73)
- SEA DOG Swtch-Tg Lgttpo-F, #420121-1 (420121-1)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FC54-73)
- INFINITE INTERNATIONAL Infinite Innovations UA422000 Universal Push & Pull Switch (158779)
- Te Connectivity Toggle Switches