Shop All Toggle Switches
Te Connectivity
Toggle Switch, Dpdt, Latched, 0.02A, 20Vdc, Solder Terminal, Short Type Actuator, Through
Mfr # 1-1825138-3
Zoro # G705799206
original price:
$8.01
5% off
new price: $7.59
/ea
Sold in multiples of 42 for $318.78
$318.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Toggle
- Sealed Yes
- Bushing Style Threaded
- Bushing Length (in) 0.35
- Product Type Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1825138-3
- Zoro # G705799206
- Country of Origin Taiwan, Province of China
- Category Toggle Switches
Dimensions
Bushing Length (in) | 0.35 |
Toggle Length | 5.08 mm [ .2 in ] |
Bushing Thread Size | 14614 |
Details
Switch Type | Toggle |
Sealed | Yes |
Bushing Style | Threaded |
Product Type | Switch |
Termination Type | Printed Circuit |
Toggle Actuation | Vertical |
Voltage Rating | 20 V |
Actuator Finish | Nickel |
Operating Function | On On |
Dielectric Strength (VAC) | 1000 |
Contact Resistance (mΩ) | 10 |
UL Flammability Rating | UL 94V-0 |
Seal Type | Terminal Seal (Epoxy) |
Contact Plating | Gold |
Contact Base Material | Copper |
Toggle Style | Baton Short |
Insulation Resistance (MΩ) | 1000 |
Process Sealed | No |
Mounting Type | Through Hole |
Configuration (Pole-Throw) | Double Pole - Double Throw |
Description
Toggle Switch, Dpdt, Latched, 0.02A, 20Vdc, Solder Terminal, Short Type Actuator, Through Hole-Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624G)
- MERSEN Shaft Pistol Handle, 6x6x360mm (SPA360)
- HALEX Straps 2 1/2in2-Hole EMT Metal (61225)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Blue (XB4BA61)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GK54-73)
- LEVITON Toggle Switch 4 Way Switchpkd. (54504-2W)
- MIDWEST FASTENER Center Off Toggle Switches 2PK (65186)
- BRYANT Industrial Toggle Switch, Double-Pole Double-Throw Center Off 30A120/277V AC Back/Side Wired Brown (3025BRN)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, DPDT, 6 Connections, Momentary On/Off/Momentary On, 15A @ 12VDC (M223MMSP)
- RELIANCE Toggle Other Switch (49869-17A)
- IDEAL Swtc, Tgl, Spdt, O-F-O, Scrw (774009)
- Te Connectivity Toggle Switches