Shop All Toggle Switches
Te Connectivity
TMD1T4B5M1QE
Mfr # 2267077-3
Zoro # G901033777
product price: $4.35
/ea
Sold in multiples of 20 for $87.00
$87.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Switch Type Toggle
- UL Rating Flame Rating Only
- UL Flammability Rating UL 94V-0
- Bushing Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2267077-3
- Zoro # G901033777
- Country of Origin United States
- Category Toggle Switches
Dimensions
Toggle Length | 10.4 mm [ .41 in ] |
Bushing Thread Size | 14614 |
Details
Color | Red |
Switch Type | Toggle |
UL Rating | Flame Rating Only |
UL Flammability Rating | UL 94V-0 |
Bushing Style | Threaded |
Toggle Style | Baton Long |
Termination Type | Vertical |
Mounting Type | Solder |
Operating Function | On On |
Configuration (Pole-Throw) | Double Pole - Double Throw |
Process Sealed | No |
Contact Plating | Gold |
Product Type | Switch |
Toggle Actuation | Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS62B)
- HELI-TUBE 1/2 In. OD X 50FT Fire Resistant White Polyethylene Spiral Wrap (HT 1/2 R-50)
- HALEX Halex - adalet .50in. Zinc Water Tight Die Cast Conduit Hub 91631 (91631)
- BURNDY Mechanical Conn, 1000 to 350 kcmil, 1 Cond (QA442N)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained On, 1 hp, 15A @ 277V AC (1NT1-3)
- LEVITON Toggle Switch 20A 277V 2 Pole Toggle Pilot Red (1222-7PR)
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2C1A)
- THE BEST CONNECTION Heavy Duty All Metal Toggle 50A 12V S.P (JTT2913F)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FC53-73-TABS)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7502K13)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 1/3 hp @ 125V AC, 10A @ 125V AC (GSW-18)
- Te Connectivity Toggle Switches