Shop All PCB Connectors
Te Connectivity
Tinman header Assy 6x8 Open
Mfr # 1934505-1
Zoro # G601064552
Sold in multiples of 31 for $433.69
$433.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 250V AC
- Application Signal
- Standards UL E28476; UL Recognized
- Width 28.6 mm
- Height 11.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1934505-1
- Zoro # G601064552
- Country of Origin China
- Category PCB Connectors
Dimensions
Width | 28.6 mm |
Height | 11.8 mm |
Length | 15.35 mm |
Hole Dia. | 0.47 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX100S)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 125V (HBL320R4W)
- SQUARE D Control Transformer, 50 VA, Not Rated, 150°C, 120V AC, 480V AC (9070EL1D9)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- Te Connectivity PCB Connectors