Shop All PCB Connectors
Te Connectivity
Tin Man Recept Assy 5 pair 8 Column
Mfr # 1934218-1
Zoro # G001064404
product price: $19.99
/ea
Sold in multiples of 32 for $639.68
$639.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Voltage 250V AC
- Application Signal
- Standards UL E28476; UL Recognized
- Width 31.81 mm
- Height 24.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1934218-1
- Zoro # G001064404
- Country of Origin China
- Category PCB Connectors
Dimensions
Width | 31.81 mm |
Height | 24.4 mm |
Length | 15.35 mm |
Hole Dia. | 0.47 mm |
Details
Item | Connector |
Max. Voltage | 250V AC |
Application | Signal |
Standards | UL E28476; UL Recognized |
Material | Liquid Crystal Polymer |
For Use With | Header Assembly |
Color | Black |
Number of Contacts | 120 |
Connector Terminates To | Printed Circuit Board |
Number of Rows | 15 |
Contact Finish | Gold Plated |
Connection Material | Phosphor Bronze |
Max. Temp. | 90°C |
Terminal Finish | Matte Tin Plated |
Terminal Type | Through Hole - Press-Fit |
Contact Type | Socket |
Current Rating | 0.5 A |
Hole Center to Center | 1.9 mm |
Flammability Rating | UL 94 V-0 |
Connector Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Load Center, BRP, 8 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP08E200RF)
- EATON Thermal Unit, 7.46 to 8.11A (FH37)
- HYDROMAXX 1 in. x 100 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT100100B)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M022)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- Te Connectivity Wire Connectors & Disconnects