Shop All Headers & Wire Housings
Te Connectivity
Timer Connector 24P Hsg R/H Nat Pa66 V-2
Mfr # 770197-2
Zoro # G905975097
product price: $0.69
/ea
Sold in multiples of 150 for $103.50
$103.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Width 19.63 mm
- Material Polyamide
- Flammability Rating UL 94 V-2
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 770197-2
- Zoro # G905975097
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Width | 19.63 mm |
Length | 53.59 mm |
Details
Item | Terminal Housing |
Color | Natural |
Material | Polyamide |
Flammability Rating | UL 94 V-2 |
Max. Temp. | 105°C |
Hole Center to Center | 5.59 mm |
Insulated | No |
Terminal Type | Receptacle |
For Use With | FASTON Terminals |
Connector Terminates To | Wire & Cable |
Number of Contacts | 24 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (8501KPR12P14V20)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (QO24L70S)
- CITEL Surge Protector, 3 Phase, 240V, 3 (DS74US-240D)
- QUAIL ELECTRONICS 2.5M H05 1.0mm2 B SOUTH AFRICA TO C13 (8580.098)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings