Shop All Headers & Wire Housings
Te Connectivity
TIMER CONNECTOR 18P HSG R/H BK NYLON6/6
Mfr # 770199-1
Zoro # G000957196
product price: $0.63
/ea
Sold in multiples of 150 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Length 40.38 mm
- Width 19.63 mm
- Color Black
- Hole Center to Center 5.59 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 770199-1
- Zoro # G000957196
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 40.38 mm |
Width | 19.63 mm |
Details
Item | Terminal Housing |
Material | Nylon |
Color | Black |
Hole Center to Center | 5.59 mm |
Number of Contacts | 18 |
Flammability Rating | UL 94 V-2 |
Insulated | No |
Max. Temp. | 105°C |
Terminal Type | Receptacle |
Connector Terminates To | Wire & Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 12/3 3-Outlet Lighted Extension Cord SJTW (1XUR2)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, green, 22mm, spring return, booted, unmarked, 1NO (XB4BP31)
- KILLARK Conduit Outlet Body, LR, 3/4 In. (OLR-2)
- 3M Scotchlok 16-14 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (M14-6FBX)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings