Shop All Headers & Wire Housings
Te Connectivity
TIMER CONNECTOR 18P HSG L/H NAT NYLON6/6
Mfr # 770200-1
Zoro # G400957161
Sold in multiples of 75 for $123.75
$123.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Length 40.38 mm
- Height 20.7 mm
- Width 19.63 mm
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 770200-1
- Zoro # G400957161
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Length | 40.38 mm |
Height | 20.7 mm |
Width | 19.63 mm |
Details
Item | Housing |
Material | Nylon |
Color | Natural |
Features | Circuit Identification Feature |
Standards | CSA, UL E28476 |
Hole Center to Center | 5.59 mm |
Number of Contacts | 18 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Coax Cable, VGA, HD15, Monitor, RGB, 100ft (P502-100)
- DAYTON Control Transformer, 2 kVA, 115 °C, 120V AC, 240/480V AC (31EH10)
- SQUARE D Molded Case Circuit Breaker, BDA Series 70A, 3 Pole, 277/480V AC, B Curve (BDA34070Y)
- WIEGMANN Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC181804GNK)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings