Shop All Time Delay Relays
Te Connectivity
Time Delay & Timing Relays 7024Pd=Rly, Std, Off, 4P, 125Vdc, 5
Mfr # 1423166-8
Zoro # G105929197
product price: $1,223.99
/ea
Sold in multiples of 8 for $9,791.92
Free Shipping & Returns
$9,791.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 4 Form C, 4PDT, 4 C/O
- Type of Output Relay
- Input Voltage 125 VDC
- Timer Range 5 “ 50 seconds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1423166-8
- Zoro # G105929197
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 4 Form C, 4PDT, 4 C/O |
Type of Output | Relay |
Input Voltage | 125 VDC |
Timer Range | 5 “ 50 seconds |
Operating Functions | Off-Delay |
Electrical Connection | Screw Terminals |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BGA Series 35A, 3 Pole, 277/480V AC, B Curve (BGA34035Y)
- HAMMOND Steel Enclosure, 16 in D (1447SL16HK)
- NVENT HOFFMAN Screw-Cover, Type 1, 24.00x12.00x6.00, Steel (ASG24X12X6NK)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDL-3-R)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 10A, DPDT, 36 sec. (9050JCK18V20)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (TR-55122-14)
- DAYTON Encapsulated Timer Relay, 1A, Solid State (2A560)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (TR-50526-08)
- DAYTON Time Delay Rlay, 12VDC, 10A, DPDT, 0.05 sec. (24EP44)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Mounting - Relay: Plug In (1EGD2)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN69)
- Te Connectivity Electrical Relays