Shop All Time Delay Relays
Te Connectivity
Time Delay & Timing Relays 7022Rem=Rly, Std, Off 2P, 60Vdc
Mfr # 4-1423164-2
Zoro # G505929179
Free Shipping & Returns
$908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Operating Functions Off-Delay
- Type of Output Relay
- Electrical Connection Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 4-1423164-2
- Zoro # G505929179
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Operating Functions | Off-Delay |
Type of Output | Relay |
Electrical Connection | Screw Terminals |
Timer Range | 20 “ 200 seconds |
Input Voltage | 60 VDC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO T.E.R., F70AB12020000001 MIKE Pendant, 4 Button, Black, 1-Speed Buttons (F70AB12020000001)
- SQUARE D Manual Motor Starter, 16A, 277VAC, 1P (2510FO1P)
- BURNDY Pipe Ground Clamp, 1.25 In (GG161)
- SIEMENS IEC Control Relay, 3NO/1NC, 24VAC, 10A (3RH21311AB00)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (24EP01)
- SCHNEIDER ELECTRIC GFR RH99M MANUAL TIME DELAY UL 120VAC (56372TD)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (TR-50226-12)
- DAYTON Time Dlay Rlay, 240VAC, 10A, DPDT, 0.01 sec. (24EP19)
- MACROMATIC Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (TR-50221-04)
- DAYTON Time Delay Relay, 24VDC, 5A, DPDT, 0.1 sec. (1EJL9)
- SCHNEIDER ELECTRIC Single function relay, Harmony Timer Relays, 5A, 2CO, 0.1s..100h, on delay, 120V AC (REXL2TMF7)
- Te Connectivity Electrical Relays