Shop All Time Delay Relays
Te Connectivity
Time Delay & Timing Relays 7012Pkl=Rly, Std, On, 2P, 125Vdc, 3
Mfr # 4-1423159-0
Zoro # G605929178
product price: $888.99
/ea
Free Shipping & Returns
$888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting - Relay Panel Mount
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Input Voltage 125 VDC
- Operating Functions On-Delay
- Electrical Connection Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1423159-0
- Zoro # G605929178
- Country of Origin United States
- Category Time Delay Relays
Details
Item - Relay | Time Delay |
Mounting - Relay | Panel Mount |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Input Voltage | 125 VDC |
Operating Functions | On-Delay |
Electrical Connection | Screw Terminals |
Type of Output | Relay |
Timer Range | 1 “ 300 seconds |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, 70A, 120/240V AC, 2 Poles (HOM24L70RBCP)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC050)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 10 ft. (HC6B10)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 50 ft, 14/3 (OC50143)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK22V14)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (24EP34)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VAC/DC, 10A, DPDT (9050JCK21V14)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT (1EGC3)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (24EP29)
- DIVERSIFIED ASC-500 Delay-On-Break Timer (ASC-500-5)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (24EP24)
- Te Connectivity Electrical Relays