Shop All Wire Terminals
Te Connectivity
TERMINATOR.BNC.75 OHM.1 WATT
Mfr # 221629-5
Zoro # G000926635
product price: $8.79
/ea
Sold in multiples of 10 for $87.90
$87.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Non-Insulated
- Application Signal, Cable-to-Board
- Connection Material Brass
- Contact Plating Material Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 221629-5
- Zoro # G000926635
- Country of Origin Mexico
- Category Wire Terminals
Details
Insulation Type | Non-Insulated |
Item | Terminator |
Application | Signal, Cable-to-Board |
Connection Material | Brass |
Contact Plating Material | Gold |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-017)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDL-5-R)
- SIEMENS Pilot Light, LED, Full Voltage, Amb, 120VAC (52PL4E9XB)
- NOARK Mms 18-26A Class 10 (MMS-32H-26A)
- GARDNER BENDER 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100, Max. Voltage: 600V (10-105)
- PANDUIT 1/0 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (S1/0-38R-C)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-4-600-EC)
- PANDUIT Ring Term, 16, 14 Awg, PK25 (EV14-38RB-Q)
- QUICKCABLE 22-18 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166125-100)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Insulated Ring Terminals 20PK (60825)
- CALTERM Terminal Connector Kit 149Pc (05149)
- Te Connectivity Wire Connectors & Disconnects