Shop All Wire Terminals
Te Connectivity
TERMINAL.SOLIS SPR SPD 12-10
Mfr # 52717-2
Zoro # G800926668
product price: $0.50
/ea
Sold in multiples of 200 for $100.00
$100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Terminal Type Spring Spade
- Wire Type Solid or Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 52717-2
- Zoro # G800926668
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.896 in |
Barrel Inside Dia. | 0.226 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Non-Insulated |
Terminal Type | Spring Spade |
Item | Spade Terminal |
Wire Type | Solid or Stranded, Regular Wire |
Seam | Standard, Closed Barrel |
Terminal Orientation | Straight |
Contact Plating Material | Phosphor Bronze, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY 2-7PSI 120-600V-AC 115-600V-DC PRESSURE SWITCH (836T-T251J)
- TEMPCO Thermocouple, Typej, Adj (MTA01207)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (11579084)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Gray (MS-Z101-GR)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK500 (PN10-14R-D)
- GARDNER BENDER 12-10 Ga. Insulated Wire Spade Terminal Yellow 50 pk (10-116)
- POWER FIRST Vinyl Wire Terminal Kit w/Tool 270 Piece (24C972)
- PANDUIT 22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK1000 (P18-P47-M)
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #8 Stud PK100 (M14-8FBX)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Male Bullet Terminal - 25 Pack (TBPE14-156-25)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37115)
- Te Connectivity Wire Connectors & Disconnects