Shop All Wire Terminals
Te Connectivity
TERMINAL.SOLIS R 4/0 M8
Mfr # 696055-1
Zoro # G700926638
Sold in multiples of 8 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 36617 AWG
- Insulation Type Non-Insulated
- Stud Size 5/16 in
- Overall Length 2.178 in
- Barrel Inside Dia. 0.635 to 0.869 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 696055-1
- Zoro # G700926638
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Overall Length | 2.178 in |
Barrel Inside Dia. | 0.635 to 0.869 in |
Details
Wire Range | 36617 AWG |
Insulation Type | Non-Insulated |
Item | Ring Terminal |
Seam | Standard, Closed Barrel |
Features | Heavy Duty |
Terminal Type | Ring Tongue |
Max. Temp. | 170 Degrees C |
Wire Type | Solid or Stranded, Regular Wire |
Terminal Orientation | Straight |
Contact Plating Material | Copper, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610HP)
- MASTER APPLIANCE Crimp Connctor Kit, Crimp Trminls, 50 pcs. (11823)
- HUBBELL 15A Duplex DIN Rail Receptacle 125VAC 5-15R GY (DRUB15)
- BAYCO 30 ft. 14/3 Retractable Cord Reel 3 Outlets 120VAC Voltage (SL-801)
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal 1/4" Stud PK25 (5UGJ6)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (164105-025)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK250 (MH14-8FLK)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #8 Stud Size, Blue, 10 PK (SVS2-4-10)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK25, Insulation Color: Red (164104-025)
- ALLEN TEL Termination Tool, 4-Pair Category 6 (AT116-4P)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 16-22 AWG Gauge Wire, #10 Stud Size, Red, 100 PK (SVS1.25-5-100)
- Te Connectivity Wire Terminals