Shop All Wire Terminals
Te Connectivity
TERMINAL.SOLIS R 4/0 3/8
Mfr # 8-321878-6
Zoro # G400927560
product price: $30.49
/ea
Sold in multiples of 3 for $91.47
$91.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range Aluminum: 107 mm²; 4/0 AWG
- Insulation Type Non-Insulated
- Stud Size 3/8 in
- Seam Closed Barrel
- Barrel Inside Dia. 0.635 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-321878-6
- Zoro # G400927560
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Barrel Inside Dia. | 0.635 in |
Overall Length | 55.32 mm |
Details
Wire Range | Aluminum: 107 mm²; 4/0 AWG |
Insulation Type | Non-Insulated |
Seam | Closed Barrel |
Wire Type | Regular Wire |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Circuit Breaker, 4A, 2 Pole, C Curve (584298401)
- ABB AF26-30-00-11, AF26 3P CONTR, 24-60VAC, 20-60VD (AF26-30-00-11)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A8P6AL)
- NVENT HOFFMAN Galvanized 90-Degree Elbow, 2.50x2.50, Steel (F2290EGV)
- PANDUIT 18-14 AWG Nylon Fork Terminal #6 Stud PK100 (PN14-6F-C)
- QUICKCABLE 22-18 AWG PVC Flanged Spade Terminal #8 Stud PK100, Max. Voltage: 600V (160135-2100)
- VELVAC Vinyl Crimp Connector Kit 170 Piece (056109)
- PANDUIT 22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK1000 (P18-P47-M)
- ABB RC363, INS NYL RING TRM 12-10 No10 YELLOW, PK 500 (RC363)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #4 Stud PK1000 (MVU14-4FLK)
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #6 Stud PK25 (5UGJ7)
- Te Connectivity Wire Connectors & Disconnects