Shop All Wire Terminals
Te Connectivity
TERMINALSOLIS R 2 M5
Mfr # 330301-3
Zoro # G500927002
product price: $9.59
/ea
Sold in multiples of 10 for $95.90
$95.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 33.6 mm²
- Insulation Type Non-Insulated
- Stud Size M5
- Wire Type Solid or Stranded
- Barrel Inside Dia. 0.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 330301-3
- Zoro # G500927002
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M5 |
Barrel Inside Dia. | 0.37 in |
Overall Length | 1.527 in |
Details
Wire Range | 33.6 mm² |
Insulation Type | Non-Insulated |
Item | Ring Terminal |
Wire Type | Solid or Stranded |
Seam | Standard, Closed Barrel |
Max. Temp. | 338 Degrees F |
Terminal Type | Ring Tongue |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Cover, Flush (NC50VF)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (TR-50222-12)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PVC 4x0.34 gy UL/CSA 2m (7000-40021-2140200)
- LEVITON 15 amps 125 V Duplex White Tamper Resistant Outlet 5-15R , 10PK (TCBR1-WMP)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 16, PK25 (EDV14-250B-Q)
- DISCO Blue Nyln Crimp Wire Terminal 3/8"Stud/Ring Typ 16-14 G Wire PK10 (12153PK)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (PN10-10R-D)
- 3M 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK10 (M8-14R/SX)
- GARDNER BENDER CLIP ALLIGATOR 2"" INS 2P (14-077)
- QUICKCABLE 12-10 AWG Heat-Shrink Spade Terminal 1/4" Stud PK100 (164427-100)
- GARDNER BENDER Terminal Kit, 600 V, 22 to 10 AWG Wire, Assorted (TK-40)
- Te Connectivity Wire Terminals