Shop All Wire Terminals
Te Connectivity
TERMINAL.SOLIS FLAG R 12-10 10
Mfr # 8-36271-2
Zoro # G200926909
Sold in multiples of 14 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Barrel Inside Dia. 0.129 in
- Seam Standard, Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 8-36271-2
- Zoro # G200926909
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Barrel Inside Dia. | 0.129 in |
Overall Length | 0.7 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Non-Insulated |
Seam | Standard, Closed Barrel |
Wire Type | Solid or Stranded, Regular Wire |
Max. Temp. | 170 Degrees C |
Terminal Type | Flag, Ring Tongue |
Item | Ring Terminal |
Terminal Orientation | Straight |
Contact Plating Material | Copper, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-Q21-2S)
- HONDA Carburetor Gasket (16221-ZH8-801)
- TEMPO COMMUNICATIONS Trans Cord Set For 501 (CS16)
- PANDUIT Cable Tie, 5.8"L, Nylon, Brown, PK100 (PLT1.5M-C71)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK25 (162265-025)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (P14-8R-C)
- POWER FIRST 22-16 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5UGJ9)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (5WHG4)
- ANCOR 16-14 Gauge - 1/4" Heat Shrink Ring Terminal - 25-Pack (311425)
- ANCOR 12-10 AWG - #8 Nylon Ring Terminal - 25-Pack (210222)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Spade Female Type PK100 (3529PK)
- Te Connectivity Wire Terminals