Shop All Wire Terminals
Te Connectivity
Terminals Term Ring Str 6 Awg
Mfr # 160032
Zoro # G005899620
product price: $1.15
/ea
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Insulation Type Non-Insulated
- Stud Size M10
- Overall Length 1.246 in
- Wire Type Solid or Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 160032
- Zoro # G005899620
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M10 |
Overall Length | 1.246 in |
Barrel Inside Dia. | 0.232 in |
Details
Wire Range | 6 AWG |
Insulation Type | Non-Insulated |
Wire Type | Solid or Stranded, Regular Wire |
Seam | Standard, Closed Barrel |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/1NC, 22mm (XALD311H29H7)
- ZORO SELECT 20 ft. Insulated Coiled Grounding Wire OR (RAC 10 + 10)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Cover Plate, Number of Gangs: 1 Thermoplastic, Yellow (HBLP8FSY)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1-1/4" Inside Diameter - 50' Length (BSLNY125-50)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #10, PK100 (PNF18-10R-C)
- PANDUIT 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK20 (PH10-10R-E)
- POWER FIRST 22-16 AWG Non-Insulated Pin Terminal PK100 (5UGP6)
- 3M 22-18 AWG Vinyl Ring Terminal #8 Stud PK1000 (MV18-8R/LK)
- PROCOMM Procomm HS818TN 18 ft. Terminator Coax With Molded Pl259 Connector (HS818TN)
- ILSCO Aluminum Neutral Bar Adapter, Conductor (NBST-2/0-EC)
- PANDUIT Male Disconnect, Vyl, Brl, Insul, 12, PK25 (EDV10-250M-Q)
- Te Connectivity Wire Terminals