Shop All Wire Terminals
Te Connectivity
Terminals Ring Tong 16-14 Awg
Mfr # 130126
Zoro # G905899720
product price: $0.28
/ea
Sold in multiples of 350 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type PVC
- Stud Size M6
- Insulation Color Blue
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 130126
- Zoro # G905899720
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M6 |
Barrel Inside Dia. | 0.119 in |
Overall Length | 1.098 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | PVC |
Insulation Color | Blue |
Terminal Type | Ring Tongue |
Wire Type | Regular Wire |
Max. Temp. | 90 Degrees C |
Seam | Closed Barrel |
Max. Voltage | 600V |
Features | Wire Insulation Support |
Item | Ring Terminal |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Insulation Dia | 0.118 to 0.193 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Plc 1769L24ERQB1B (1769-L24ER-QB1B)
- EATON Molded Case Circuit Breaker, EHD Series 30A, 1 Pole, 277V AC (EHD1030)
- ANCOR Standard Duplex Cable - Flat 18/2 AWG - 2 x 0.8mm Red/Black - 100' (121910)
- ULTRATECH Ultra-Sidewinder, 24 Ft System (1820)
- DISCO Blue Nyln Crimp Wire Terminal .250Tab F/InsF/Spd 16-14G Wire PK10 (12164PK)
- 3M 4 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN4-38RK)
- 3M 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (MU10-10RHTK)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 18 - 16 AWG - 100 Pcs - Blue (WNUT-72-BL-100)
- ANCOR 22-18 AWG - #8 Nylon Flanged Spade Terminal - 100-Pack (220302)
- 3M 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (MNG10-8RX)
- 3M 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (MNG10-10RX)
- Te Connectivity Wire Terminals