Shop All Wire Terminals
Te Connectivity
Terminals Ring Tong 12-10 M5
Mfr # 170725-2
Zoro # G605900092
product price: $0.99
/ea
Sold in multiples of 85 for $84.15
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size M5
- Overall Length 0.78 in
- Barrel Inside Dia. 0.181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 170725-2
- Zoro # G605900092
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M5 |
Overall Length | 0.78 in |
Barrel Inside Dia. | 0.181 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Non-Insulated |
Item | Ring Terminal |
Wire Type | Solid or Stranded, Regular Wire |
Terminal Type | Ring Tongue |
Max. Temp. | 338 Degrees F |
Seam | Closed Barrel |
Contact Plating Material | Tin, Copper |
Terminal Orientation | Offset, Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Block Cover, Intermediate Series, Plastic (MPDBC6667)
- HUBBELL 20A Twist-Lock Receptacle 4P 5W 120/208VAC L21-20R BK (HBL2510)
- SQUARE D 600VAC Mechanically Held Lighting Contactor 4P 30A (8903LXG40V02)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, PremisTrak, 5 ft., Office White (PT1ABC5)
- QUICKCABLE 22-18 AWG PVC Male Bullet Terminal 0.157" Stud PK100, Max. Voltage: 600V (160170-2100)
- 3M 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (MU10-10RHTK)
- QUICKCABLE 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25 (164406-025)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (P14-6R-C)
- JANDORF TERM RING 16-14 #6 VYL (60905)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #6, PK100 (PNF14-6R-C)
- MIDWEST FASTENER 6 WG x 1/2" Uninsulated Ring Terminals 8PK (66991)
- Te Connectivity Wire Terminals