Shop All Wire Terminals
Te Connectivity
Terminals Pidg Wire Pin
Mfr # 165046-1
Zoro # G105899919
product price: $0.81
/ea
Sold in multiples of 200 for $162.00
$162.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Insulation Color Blue
- Overall Length 0.8 in
- Terminal Type Wire Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 165046-1
- Zoro # G105899919
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.8 in |
Pin Length (In.) | 0.26 in |
Barrel Inside Dia. | 0.181 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Nylon |
Insulation Color | Blue |
Terminal Type | Wire Pin |
Wire Type | Regular Wire |
Seam | Closed Barrel |
Insulation Dia | 0.18 in |
Terminal Orientation | Straight |
Contact Plating Material | Copper, Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIALIGHT 1 DOME RED LED PMI 125V ROHS (5563505304F)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 100' Length - Clear (HS352-S100-CLEAR)
- LEVITON Ground Connector Blk 15A (515CR-000)
- GARDNER BENDER SPADETRM16-14 8-10 100PK (10-114)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (MV10-8FLX)
- ABB A18-14, NON-INS RING TERM, 22-16, 1/4, META, PK 100 (A18-14)
- 3M 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV14-6Q)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #6 Stud PK50 (C10-6F)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (24C836)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (PV10-14R-L)
- Te Connectivity Wire Connectors & Disconnects