Shop All Wire Terminals
Te Connectivity
Terminals Pidg Ring
Mfr # 130205
Zoro # G205899895
product price: $0.96
/ea
Sold in multiples of 95 for $91.20
$91.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 2.62 to 6.64 mm²
- Insulation Type Nylon, Copper
- Stud Size M6
- Insulation Color Yellow
- Overall Length 1.331 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 130205
- Zoro # G205899895
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M6 |
Overall Length | 1.331 in |
Barrel Inside Dia. | 0.252 in |
Details
Wire Range | 2.62 to 6.64 mm² |
Insulation Type | Nylon, Copper |
Insulation Color | Yellow |
Item | Ring Terminal |
Max. Temp. | 105 Degrees C |
Wire Type | Solid or Stranded, Regular Wire |
Max. Voltage | 300V |
Terminal Type | Ring Tongue |
Seam | Closed Barrel |
Features | Wire Insulation Support |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Insulation Dia | 0.15 to 0.25 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-AC120(S))
- QUICKCABLE 400A ANL Fuse (509306-001)
- ZORO SELECT 15A Duplex Receptacle 125VAC 5-15R WH (CBRS15WWR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Wht (NHC1022)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P14-10RHT6-C)
- QUICKCABLE 12-10 AWG Non-Insulated Spade Terminal #8 Stud PK50 (166425-050)
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal 1/4" to 3/8" Stud PK50 (10-108)
- QUICKCABLE 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166204-100)
- DISCO Red Nyln Crimp Wire Terminal 1/4"Stud/Ring Typ 22-18 G Wire PK10 (12156PK)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (4FRF1)
- DISCO Red Vinyl 22-18 WireTerminal 1/4" Stud Size Ring Type PK50 (3506PK)
- Te Connectivity Wire Connectors & Disconnects