Shop All Wire Terminals
Te Connectivity
TERMINAL.PIDG R IR 16 10
Mfr # 7-51864-1
Zoro # G700926560
Sold in multiples of 25 for $91.25
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 AWG
- Insulation Type Pre-Insulated, Nylon, Copper
- Stud Size #10
- Insulation Color Blue
- Overall Length 0.906 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 7-51864-1
- Zoro # G700926560
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.906 in |
Barrel Inside Dia. | 0.153 in |
Details
Wire Range | 16 AWG |
Insulation Type | Pre-Insulated, Nylon, Copper |
Insulation Color | Blue |
Max. Voltage | 300V |
Wire Type | Solid or Stranded, Regular Wire |
Terminal Type | Ring Tongue |
Item | Ring Terminal |
Max. Temp. | 105 Degrees C |
Seam | Standard, Closed Barrel |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Straight |
Insulation Dia | 0.063 to 0.13 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 31 to 60A Amp Range, 600V AC/DC Volt Rating (T60060-3CR)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG608NM)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TA1S10-M0)
- SIEMENS Circuit Breaker, 5SY4 Series 50A, 1 Pole, 230/400V AC, C Curve (5SY41507)
- QUICKCABLE 4 AWG Non-Insulated Ring Terminal 3/8" Stud (4904-525-001F)
- DISCO Red Nyln 22-18 WireTerminal #6 Stud Size Spade Type PK25 (3609PK)
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal #8 Stud PK25 (5WHJ2)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-500-250-EC)
- PANDUIT 22-18 AWG Nylon Fork Terminal #10 Stud PK100 (PN18-10F-C)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" Uninsulated Ring Terminals 25PK (70084)
- MOTORMITE Technician Terminal-1 Terminal Female To Weather Pack Te, 85388 (85388)
- Te Connectivity Wire Connectors & Disconnects