Shop All Wire Terminals
Te Connectivity
TERMINAL.PIDG R 16-14 10
Mfr # 51861-4
Zoro # G900926872
product price: $0.45
/ea
Sold in multiples of 5000 for $2,250.00
$2,250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon, PVC
- Stud Size #10
- Insulation Color Blue
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 51861-4
- Zoro # G900926872
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Barrel Inside Dia. | 0.153 to 0.165 in |
Overall Length | 0.844 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Nylon, PVC |
Insulation Color | Blue |
Terminal Type | Ring Tongue |
Seam | Standard, Closed Barrel |
Wire Type | Regular Wire |
Max. Voltage | 300V |
Item | Ring Terminal |
Terminal Orientation | Straight |
Contact Plating Material | Copper, Tin |
Insulation Dia | 0.1149 to 0.1696 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- Q2 PRODUCTS 36" Black UV Resist 175 lb Cable Tie 100/bag (CBL 36-175-BLK)
- TEMPCO Temp Controller, Analog, K, 90-264V (TEC57403)
- JANDORF Ceramic Fuse, GDA (FCD) Series, Fast-Acting, 0.5A, 250V AC (60672)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (G-10-075-BK)
- PANDUIT 18-14 AWG Nylon Ring Terminal 1/4" Stud PK100 (PN14-14R-C)
- ANCOR 12-10 Gauge - 5/16" Heat Shrink Ring Terminal - 3-Pack (312503)
- ANCOR 12-10 Gauge - 1/4" Heat Shrink Ring Terminal - 3-Pack (312403)
- PANDUIT Ring, Funnel, Nylon, 22-18 Awg, #10, PK100 (PNF18-10R-C)
- 3M 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (MVU10-6FX)
- VELVAC 22-18 AWG Heat-Shrink Fork Terminal #6 Stud PK10 (37122)
- GROTE 4 AWG PVC Ring Terminal 1/2" Stud PK (84-2913)
- Te Connectivity Wire Connectors & Disconnects