Shop All Wire Terminals
Te Connectivity
TERMINAL.AMPOWER 1/0 7/16
Mfr # 325304
Zoro # G500926692
product price: $3.65
/ea
Sold in multiples of 1000 for $3,650.00
$3,650.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 36526 AWG
- Insulation Type Non-Insulated
- Stud Size 7/16 in
- Features Inspection Slot
- Standards MIL-T-10727
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 325304
- Zoro # G500926692
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 7/16 in |
Barrel Inside Dia. | 0.581 in |
Overall Length | 1.97 in |
Details
Wire Range | 36526 AWG |
Insulation Type | Non-Insulated |
Features | Inspection Slot |
Standards | MIL-T-10727 |
Seam | Standard, Closed Barrel |
Wire Type | Solid or Stranded |
Terminal Orientation | Straight |
Contact Plating Material | Copper, Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 22-10 AWG Wire Termination Kit 175 Piece (TK-175)
- CORNING Corning Magnetic Stir Bar Retriever (6970SR)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (25838405)
- WOKIN 2.5Mm X 140Mm Nylon Cable Tie 5 1/2 Long 100Pcs Per Pack Clear 40Lbs Tinsel Strength (651122)
- 3M 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK10 (M6-14R/SX)
- POWER FIRST 16-14 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (5WHD0)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 16-22 AWG Wire, Red, 10 Pcs (HPBDD1.25-250-10)
- 3M 12-10 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV10-6Q)
- GROTE 12-10 AWG Heat Shrink Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2512)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #10 Stud PK100, Insulation Color: Blue (160204-100)
- IDEAL UY2 Yel Idc 2Wr Bt Splc 100/PK, PK100 (86-955)
- Te Connectivity Wire Connectors & Disconnects