Shop All Wire Terminals
Te Connectivity
Terminal Tab Faston Pidg 6 35
Mfr # 141085-2
Zoro # G305900002
product price: $2.59
/ea
Sold in multiples of 35 for $90.65
$90.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 11 to 10 AWG
- Insulation Type Nylon
- Insulation Color Yellow
- Wire Type Regular Wire
- Overall Length 1.102 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 141085-2
- Zoro # G305900002
- Country of Origin France
- Category Wire Terminals
Dimensions
Overall Length | 1.102 in |
Details
Wire Range | 11 to 10 AWG |
Insulation Type | Nylon |
Insulation Color | Yellow |
Wire Type | Regular Wire |
Terminal Type | Quick Disconnect Tab |
Application | Wire & Cable |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Insulation Dia | 0.224 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Yellow, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRYEL500)
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, PK25 (22CC50D0437)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO, QD (IGS239)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 3/4" Inside Diameter - 10' Length - Orange (WL904-10-ORANGE)
- PANDUIT 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (P14-10F-C)
- 3M 12-10 AWG Nylon Ring Terminal #4 Stud PK500 (MNG10-4R/SK)
- PANDUIT Female Disconnect, Vyl, Full Insul, PK25 (EDV10-250FIB-Q)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 10-12 AWG Wire, Yellow, 10 Pcs (HPBDD5.5-250-10)
- 3M 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (MNG10-14R/SX)
- ANCOR 22-18 AWG - #10 Nylon Ring Terminal - 25-Pack (210203)
- POWER FIRST 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 (5WHE0)
- Te Connectivity Wire Terminals