Shop All Wire Terminals
Te Connectivity
TERMINAL TAB FASTON PIDG 6 35
Mfr # 140896-2
Zoro # G800927276
product price: $1.15
/ea
Sold in multiples of 85 for $97.75
$97.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 20 to 17 AWG
- Insulation Type Fully Insulated Nylon
- Insulation Color Red
- Overall Length 0.925 in
- Wire Type Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 140896-2
- Zoro # G800927276
- Country of Origin France
- Category Wire Terminals
Dimensions
Overall Length | 0.925 in |
Details
Wire Range | 20 to 17 AWG |
Insulation Type | Fully Insulated Nylon |
Insulation Color | Red |
Wire Type | Regular Wire |
Terminal Type | Quick Disconnect Tab |
Application | Wire & Cable |
Insulation Dia | 0.13 in |
Terminal Orientation | Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 10' Long - Black (HS363-S10-BLACK)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410NK)
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR2)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 6A, 250V AC, Non-Indicating (NON-6)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #8 Stud Size, Blue, 100 PK (RVS2-4-100)
- PANDUIT Ring Term, Vyl, Insul, 12, PK25 (EV10-6RB-Q)
- 3M 12-10 AWG Nylon Pin Terminal 0.55" Pin Length PK50 (MNG10-55PX-A)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (37416)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #10 Stud PK100 (A18-10)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 10 Stud Size, Yellow, 100 Pcs (SV5.5-5-100)
- GROTE 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK (84-3001)
- Te Connectivity Wire Terminals