Shop All Wire Terminals
Te Connectivity
Terminal T-N R 8 8
Mfr # 53041
Zoro # G405900445
Sold in multiples of 30 for $103.50
$103.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 8 mm²
- Insulation Type Nylon
- Stud Size #8
- Insulation Color Red
- Barrel Inside Dia. 0.256 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 53041
- Zoro # G405900445
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Barrel Inside Dia. | 0.256 in |
Overall Length | 0.811 in |
Details
Wire Range | 8 mm² |
Insulation Type | Nylon |
Insulation Color | Red |
Terminal Type | Ring Tongue |
Seam | Standard, Closed Barrel |
Features | Wire Insulation Support |
Wire Type | Regular Wire |
Item | Ring Terminal |
Insulation Dia | 0.256 in |
Contact Plating Material | Tin, Copper |
Terminal Orientation | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Power Strip 12 Outlet 2 USB Ports Tel/Modem/Coax (TLP128TTUSBB)
- CPI Water Proof Limit Switch, Leaf, Lever, SPDT, 5A @ 120V AC, Actuator Location: Top (E1092-555)
- EATON Filler Plate Cutler-Hammer 0 amps N/A V 1 space 0 circuits Wall Mount (CHFPP)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x30" (N-30-010-BK)
- CANTEX 5140108C 2 in PVC Male Terminal Adapter (33223)
- GARDNER BENDER 16-14 AWG Vinyl Ring Terminal #4, #6 Stud PK100 (10-103)
- POWER FIRST 16-14 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (5WHC9)
- 3M Scotchlok 22-18 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU18-6R/SX)
- JANDORF Fml Disconn12-10 Ht Cd5 (60821)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-8FX-L, PK 50 (PV10-8FX-L)
- STA-KON 22-16 AWG Vinyl Ring Terminal #4 Stud PK100 (18RA-4)
- Te Connectivity Wire Connectors & Disconnects