Shop All Wire Terminals
Te Connectivity
TERMINAL T-N R 4 HD 1/4
Mfr # 330966
Zoro # G200927104
product price: $6.89
/ea
Sold in multiples of 15 for $103.35
$103.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 1.3 mm²
- Insulation Type Vinyl
- Stud Size M6
- Insulation Color Yellow
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 330966
- Zoro # G200927104
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M6 |
Overall Length | 40.69 mm |
Details
Wire Range | 0.3 to 1.3 mm² |
Insulation Type | Vinyl |
Insulation Color | Yellow |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Wire Type | Stranded, Regular Wire |
Max. Temp. | 105 Degrees C |
Features | Heavy Duty; Sheared Terminal; Wire Insulation Support |
Seam | Standard, Closed Barrel |
Contact Plating Material | Tin, Copper |
Terminal Orientation | Straight |
Insulation Dia | 0.443 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, ATQ Series, Time Delay, 30A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ30)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C331)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: No (XTCE009B10C)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DP112M)
- 3M Scotchlok 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (M18-6FBX)
- MIDWEST FASTENER 16 WG to 14 WG x 3/8" Insulated Ring Terminals 15PK (69952)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Insulated Ring Terminals 20PK (60825)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (4FRG6)
- 3M 4 AWG Nylon Ring Terminal 3/8" Stud PK10 (MN4-38RX)
- 3M 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK100 (MU18-8RLX)
- PANDUIT 12-10 AWG Vinyl Pin Terminal 0.55" Pin Length PK500 (PV10-P55-DYY)
- Te Connectivity Wire Terminals