Shop All Wire Terminals
Te Connectivity
Terminal T-N R 4 5/16
Mfr # 324051
Zoro # G405900209
product price: $3.29
/ea
Sold in multiples of 17000 for $55,930.00
$55,930.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 16.8 to 26.7 mm²
- Insulation Type Nylon
- Stud Size 5/16 in
- Insulation Color Yellow
- Max. Temp. 105 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 324051
- Zoro # G405900209
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Barrel Inside Dia. | 0.382 in |
Overall Length | 1.878 in |
Details
Wire Range | 16.8 to 26.7 mm² |
Insulation Type | Nylon |
Insulation Color | Yellow |
Max. Temp. | 105 Degrees C |
Features | Wire Insulation Support |
Seam | Closed Barrel |
Wire Type | Stranded, Regular Wire |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Terminal Orientation | Straight |
Contact Plating Material | Tin, Copper |
Insulation Dia | 0.382 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 22.3 cu in, Ceiling Box, Steel, Round (931)
- INTERSTATE PNEUMATICS Pressure Switch - 1/4 FPT One Port - Bend Lever Swicth - 135-175 PSI (LF10-1H-HP)
- ZORO SELECT Clamp, Aluminum, Dia 5/8 In, PK50 (CO1009AL)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC24)
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Uninsulated Ring Terminals 25PK (70085)
- GARDNER BENDER Term Ring 12-10Awg (15-107)
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (MV10-14FLX)
- GARDNER BENDER 22-18 Ga. Insulated Wire Spade Terminal Red 20 pk (20-112)
- QUICKCABLE 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (166407-100)
- 3M 6 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M6-12R/SK)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 5/16" Stud PK100 (24C925)
- Te Connectivity Wire Terminals