Shop All Wire Terminals
Te Connectivity
TERMINAL T-N R 2/0 5/16
Mfr # 324083
Zoro # G600926707
product price: $10.45
/ea
Sold in multiples of 10 for $104.50
$104.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 60.6 to 76.3 mm²
- Insulation Type Nylon
- Stud Size 5/16 in
- Insulation Color Yellow
- Overall Length 2.4161 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 324083
- Zoro # G600926707
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Overall Length | 2.4161 in |
Barrel Inside Dia. | 0.61 in |
Details
Wire Range | 60.6 to 76.3 mm² |
Insulation Type | Nylon |
Insulation Color | Yellow |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Features | Wire Insulation Support |
Seam | Closed Barrel |
Wire Type | Stranded, Regular Wire |
Max. Temp. | 105 Degrees C |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Straight |
Insulation Dia | 0.61 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Conduit, 1/2in., Form 7, Tb Body, PVC Ctd (PV0500TB17)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 3ft (N201-003-BL)
- CALBRITE Rod Coupling, Thrd, 3/8in, 1-1/8inL, 316 SS (S60300RC00)
- ROWE Silicone Lead Wire, HV, 16 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-2516-0-50)
- MIDWEST FASTENER 22 WG to 18 WG x #10 x 59/64" Insulated Spade Terminals 15PK (69983)
- GARDNER BENDER Ring Terminal 12-10Awg 1/4In (20-107)
- GROTE 12-10 AWG Heat Shrink Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2512)
- STA-KON 22-16 AWG Nylon Flanged Fork Terminal #6 Stud PK100 (RA18-6FS)
- STA-KON 22-16 AWG Vinyl Ring Terminal 3/8" Stud PK100 (18RA-38)
- STA-KON 12-10 AWG Nylon Fork Terminal 1/4" Stud PK50 (RC10-14F)
- DISCO Blue Vinyl 16-14 WireTerminal #10 Stud Size Ring Type PK100 (3519PK)
- Te Connectivity Wire Terminals