Shop All Wire Terminals
Te Connectivity
TERMINAL T-N R 2 1/2
Mfr # 324055
Zoro # G800926798
product price: $12.29
/ea
Sold in multiples of 10 for $122.90
$122.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 26.7 to 42.4 mm²
- Insulation Type Nylon
- Stud Size 1/2 in
- Insulation Color Red
- Seam Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 324055
- Zoro # G800926798
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/2 in |
Barrel Inside Dia. | 0.468 in |
Overall Length | 2.135 in |
Details
Wire Range | 26.7 to 42.4 mm² |
Insulation Type | Nylon |
Insulation Color | Red |
Seam | Closed Barrel |
Max. Temp. | 105 Degrees C |
Wire Type | Stranded, Regular Wire |
Features | Wire Insulation Support |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Insulation Dia | 0.468 in |
Terminal Orientation | Straight |
Contact Plating Material | Tin, Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Non Hinged Clamp (A181806)
- SCHNEIDER ELECTRIC Timer Attachment (8501XTD1)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 3/4 In. (GRX75)
- RACO Insulating Bushing, 31/64" L, 1" Conduit (1404)
- STA-KON 18-14 AWG Nylon Locking Fork Terminal #10 Stud PK100 (RB14-10FL)
- QUICKCABLE 22-18 AWG PVC Flanged Spade Terminal #8 Stud PK100, Max. Voltage: 600V (160135-2100)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (30314)
- ANCOR 12-10 AWG - #8 Nylon Ring Terminal - 100-Pack (220222)
- ANCOR 12-10 Female Heatshrink Disconnects - 25-Pack (320825)
- GARDNER BENDER 22-16 Ga. Insulated Wire Female Disconnect Red 100 pk (10-141F)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (30416)
- Te Connectivity Wire Terminals