Shop All Wire Terminals
Te Connectivity
TERMINAL STRATO HR R 1/0HD 5/16 STUD
Mfr # 1958430-1
Zoro # G700926607
Sold in multiples of 5 for $83.75
$83.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 53.5 mm²
- Insulation Type Non-Insulated
- Stud Size 5/16 in
- Wire Type Solid or Stranded
- Barrel Inside Dia. 0.439 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1958430-1
- Zoro # G700926607
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Barrel Inside Dia. | 0.439 in |
Overall Length | 1.928 in |
Details
Wire Range | 53.5 mm² |
Insulation Type | Non-Insulated |
Wire Type | Solid or Stranded |
Max. Temp. | 649 Degrees F |
Terminal Type | Ring Tongue |
Item | Ring Terminal |
Seam | Standard, Closed Barrel |
Contact Plating Material | Nickel, Copper |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse, Midget Dummy Fuse (NNB)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24D002)
- SCHNEIDER ELECTRIC Overload Module, 24V DC, 3 Poles (LUCA05BL)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.25BK100)
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (10-107)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 1/2" Stud PK50 (24C964)
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Uninsulated Ring Terminals 25PK (70085)
- QUICKCABLE 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK100 (164203-100)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (10RC-14FL)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 3/8" Stud PK100, Insulation Color: Red (160107-2100)
- ANDERSON POWER PRODUCTS Sbx Contact, 350A, 3/0, PK10 (123209-010)
- Te Connectivity Wire Connectors & Disconnects