Shop All Wire Terminals
Te Connectivity
Terminal, Spade, Rectanvular Tongue, Pidg, Wire Size 12-10
Mfr # 130620
Zoro # G905899829
product price: $0.86
/ea
Sold in multiples of 90 for $77.40
$77.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 2.62 to 6.64 mm²
- Insulation Type Nylon, Copper
- Stud Size M5
- Insulation Color Yellow
- Features Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 130620
- Zoro # G905899829
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M5 |
Overall Length | 1.299 in |
Barrel Inside Dia. | 0.252 in |
Details
Wire Range | 2.62 to 6.64 mm² |
Insulation Type | Nylon, Copper |
Insulation Color | Yellow |
Features | Wire Insulation Support |
Max. Voltage | 300V |
Item | Spade Terminal |
Seam | Closed Barrel |
Terminal Type | Spade Tongue |
Wire Type | Solid or Stranded, Regular Wire |
Max. Temp. | 105 Degrees C |
Insulation Dia | 0.15 to 0.252 in |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 1/2" Inside Dia - Clear - 4' Long Stick (HS462-CL)
- SQUARE D Molded Case Circuit Breaker, JGL Series 250A, 3 Pole, 600V AC (JGL36000S25)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 240V AC, 2PST, 60 A, NEMA 1 (DTNF222)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100, Seam: Brazed (MV14-8FLX)
- ANCOR 12-10 AWG - #6 Nylon Ring Terminal - 25-Pack (210221)
- PANDUIT Ring Terminal, Vinyl, 22-18 Awg, 3/8", PK50 (PV18-38R-LY)
- GROTE 16-14 AWG Vinyl Ring Terminal #8, #10 Stud PK (83-2304)
- IDEAL WIRE NUT RED 18-6, 100PK (30-076P)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #10, PK100 (PNF14-10R-C)
- ECLIPSE TOOLS Ring Terminal, 22-16 AWG, 1/4" Stud, PK10 (902-440-10)
- MOTORMITE 22-10 Gauge 100 Piece Terminal Kit Quick Splice Te, 86694 (86694)
- Te Connectivity Wire Connectors & Disconnects