Shop All Wire Terminals
Te Connectivity
TERMINAL SOLIS SPR SPD 12-10 8
Mfr # 53127-1
Zoro # G200927326
Sold in multiples of 250 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size #8
- Wire Type Solid or Stranded, Regular Wire
- Terminal Type Spring Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 53127-1
- Zoro # G200927326
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Barrel Inside Dia. | 0.129 in |
Overall Length | 0.729 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Non-Insulated |
Wire Type | Solid or Stranded, Regular Wire |
Terminal Type | Spring Spade |
Item | Spade Terminal |
Max. Temp. | 338 Degrees F |
Seam | Closed Barrel |
Contact Plating Material | Tin |
Terminal Orientation | Offset, Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (P331144)
- ALLEN TEL Cat 6 Patch Cable, 3 ft, White (AT1603-WH)
- MONOPRICE Ethernet Cable, Cat 6, Black, 75 ft. (9788)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HNF362R)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (P14-6R-C)
- GARDNER BENDER GTA2 Mechanical Lug, 14 to 10 AWG Wire, 38 in Stud, Aluminum Contact (GTA-2N/GTA-2)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25 (4FRF2)
- MASTER APPLIANCE 24-10 AWG Wire Termination Kit 135 Piece (11822)
- GARDNER BENDER 16-14 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (10-114N)
- POWER FIRST Nylon Wire Terminal Kit 270 Piece w/Tool (24C971)
- GROTE 12-10 AWG Heat Shrink Ring Terminal 3/8" Stud PK, Connection Material: Tin-Plated Copper (83-2513)
- Te Connectivity Wire Terminals