Shop All Wire Terminals
Te Connectivity
TERMINAL SOLIS SPR SPD 12-10 6
Mfr # 53126-1
Zoro # G700927352
Sold in multiples of 200 for $110.00
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size #6
- Overall Length 0.636 in
- Seam Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 53126-1
- Zoro # G700927352
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.636 in |
Barrel Inside Dia. | 0.129 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Non-Insulated |
Seam | Closed Barrel |
Max. Temp. | 338 Degrees F |
Terminal Type | Spring Spade |
Item | Spade Terminal |
Wire Type | Solid or Stranded, Regular Wire |
Terminal Orientation | Offset, Straight |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Gray, 14 AWG, 12mm, PK500 (701-113)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, 6Pins (TGMPL40100A1H)
- DAYTON SelectorSw/COntact Block, 1NO, 30mm (30G319)
- ZORO SELECT Wall Switch, 2-Pole, 20A, Stainless Steel (4803L)
- 3M 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK500 (M10-8RK)
- 3M 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK500 (MVU10-8FBK)
- STA-KON Vinyl Wire Terminal Kit 130 Piece (STA-ORG)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #6 Stud PK100 (A18-6F)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK25 (4FRF2)
- REMINGTON INDUSTRIES Lug Terminals, 2 AWG Gauge Wire, 3/8" Tin-Plated Copper Stud, PK 10 (SC35-10-10)
- STA-KON 18-14 AWG Nylon Fork Terminal #8 Stud PK100 (RB14-8F)
- Te Connectivity Wire Terminals