Shop All Wire Terminals
Te Connectivity
TERMINAL SOLIS SPR SPD 12-10
Mfr # 52717-1
Zoro # G300926618
Sold in multiples of 250 for $72.50
$72.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Terminal Type Spring Spade
- Barrel Inside Dia. 0.226 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 52717-1
- Zoro # G300926618
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Barrel Inside Dia. | 0.226 in |
Overall Length | 0.896 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Non-Insulated |
Terminal Type | Spring Spade |
Seam | Standard, Closed Barrel |
Item | Spade Terminal |
Wire Type | Solid or Stranded, Regular Wire |
Contact Plating Material | Phosphor Bronze, Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Plug, PK 100 (CAT6-HPPS-HP)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VAC (3RT20172AB01)
- PANDUIT Braided Sleeve, .125" x 200 ft., Blk, 1rl (SE12P-TR0)
- WINNIE INDUSTRIES 2in. Data Cabling J Hook, 100PK (WJH32)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #10 Stud PK100 (5WHC8)
- DISCO Red Nyln Crimp Wire Terminal .250Tab F/InsF/Spd 22-18G Wire PK10 (12166PK)
- STA-KON Vinyl Wire Terminal Kit 1102 Piece w/Tool (STAKIT)
- POWER FIRST 12-10 AWG Non-Insulated Flanged Fork Terminal #6 Stud PK50 (24C866)
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK25 (5WHJ4)
- 3M 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (MU10-10RHTK)
- Te Connectivity Wire Terminals