Shop All Wire Terminals
Te Connectivity
Terminal Solis Spd 14-12 10
Mfr # 34489
Zoro # G305900118
product price: $0.78
/ea
Sold in multiples of 200 for $156.00
$156.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 14 to 12 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Max. Temp. 338 Degrees F
- Overall Length 0.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 34489
- Zoro # G305900118
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.76 in |
Barrel Inside Dia. | 0.098 in |
Details
Wire Range | 14 to 12 AWG |
Insulation Type | Non-Insulated |
Max. Temp. | 338 Degrees F |
Terminal Type | Spade Tongue |
Seam | Standard, Closed Barrel |
Item | Spade Terminal |
Wire Type | Solid or Stranded, Regular Wire |
Terminal Orientation | Offset, Straight |
Contact Plating Material | Tin, Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G205)
- DWYER INSTRUMENTS Pressure Switch, Differential, 4 to 10InWC (ADPS-07-2-N)
- IDEAL Toggle Switch, SPDT, 10A @ 250V, QuikConnct (774027)
- X1 TOOLS 3/8 Rubber Harness Grommet 20 Grommets by X1 Tools (X1E-CON-GRO-RUB-0375x20)
- PANDUIT 18-14 AWG Nylon Ring Terminal #10 Stud PK100 (PN14-10R-C)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-500-12-EC)
- STA-KON 22-16 AWG Vinyl Ring Terminal #10 Stud PK100 (18RA-10)
- REMINGTON INDUSTRIES Bullet Terminals, Male, PVC Insulated, 16-22 AWG Wire, Red, 100 Pcs (MPD1.25-156-100)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Ring Terminals 20PK (62683)
- STA-KON 22-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (AB14-10A)
- Te Connectivity Wire Connectors & Disconnects