Shop All Wire Terminals
Te Connectivity
Terminal Solis R Ht 16-14 8
Mfr # 322334
Zoro # G905899980
product price: $1.85
/ea
Sold in multiples of 50 for $92.50
$92.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Stud Size #8
- Seam Closed Barrel
- Barrel Inside Dia. 0.085 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 322334
- Zoro # G905899980
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Barrel Inside Dia. | 0.085 in |
Overall Length | 0.636 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Non-Insulated |
Seam | Closed Barrel |
Max. Temp. | 1200 Degrees F |
Item | Ring Terminal |
Wire Type | Regular Wire |
Terminal Type | Ring Tongue |
Contact Plating Material | Nickel, Unplated |
Terminal Orientation | Offset, Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 1 Pole, 120/240V AC (QOB140)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6672RT)
- MERSEN Fuse, RK1 Class, Time Delay, 35A, 250V AC, Indicating (A2D35R)
- SIEMENS Overload Relay (3RU1136-4FB1)
- PANDUIT 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (PN18-10R-C)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (P10-10RHT6-L)
- PICO Terminal-16Ga Dtsch Mlesld, #5963PT (5963PT)
- VELVAC Vinyl Crimp Connector Kit 170 Piece (056109)
- GARDNER BENDER Terminal Spade 12-10Awg No10 (20-116)
- GROTE 16-14 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (83-2334)
- GARDNER BENDER Insul. Ring Terminal, 6 AWG 3/8" Stud, PK4 (15-096)
- Te Connectivity Wire Connectors & Disconnects