Shop All Wire Terminals
Te Connectivity
Terminal Solis R Ht 16-14 5/16
Mfr # 322340
Zoro # G405899992
Sold in multiples of 250 for $912.50
$912.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range Aluminum: 16 to 14 AWG
- Insulation Type Non-Insulated
- Stud Size 5/16 in
- Seam Closed Barrel
- Max. Temp. 1200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 322340
- Zoro # G405899992
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Overall Length | 21.722 mm |
Barrel Inside Dia. | 2.16 mm |
Details
Wire Range | Aluminum: 16 to 14 AWG |
Insulation Type | Non-Insulated |
Seam | Closed Barrel |
Max. Temp. | 1200 Degrees F |
Item | Ring Terminal |
Wire Type | Regular Wire |
Terminal Type | Ring Tongue |
Contact Plating Material | Nickel, Unplated |
Terminal Orientation | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- HUBBELL 20A Watertight Twist-Lock Connector 3P 4W 250VAC L15-20R (HBL2423SW)
- EATON Non-Illum Selector Switch, Al, Chrome, 4A (M22M-WKV-K11)
- HUBBELL Tapping Tee, Female-Female-Male, Wht (HBLTW)
- QUICKCABLE 12-10 AWG Nylon Ring Double Crimp Terminal 3/8" Stud PK100 (163407-100)
- PANDUIT 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (PMV6-5F-L)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 1/2" Stud PK100 (A18-12)
- PANDUIT 8 AWG Non-Insulated Tubular Ring Terminal 3/8" Stud PK200 (S8-38R-T)
- QUICKCABLE 16-14 AWG PVC Pin Terminal 0.075" Stud PK25 (160275-025)
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK100 (160468-100)
- 3M Scotchlok 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU18-10RX)
- Te Connectivity Wire Terminals