Shop All Wire Terminals
Te Connectivity
Terminal Solis R Hr 4 3/8
Mfr # 323175
Zoro # G905900419
product price: $5.29
/ea
Sold in multiples of 1200 for $6,348.00
$6,348.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4 AWG
- Insulation Type Non-Insulated
- Stud Size 3/8 in
- Barrel Inside Dia. 0.296 in
- Overall Length 1.324 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 323175
- Zoro # G905900419
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Barrel Inside Dia. | 0.296 in |
Overall Length | 1.324 in |
Details
Wire Range | 4 AWG |
Insulation Type | Non-Insulated |
Wire Type | Solid or Stranded, Regular Wire |
Max. Temp. | 650 Degrees F |
Seam | Closed Barrel |
Terminal Type | Ring Tongue |
Item | Ring Terminal |
Contact Plating Material | Copper, Nickel |
Terminal Orientation | Offset, Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Green, 50 ft. (2159)
- BRYANT Toggle Switch, Motor Disconnects, Double Pole, 40A, 600V AC, Side Wired Only, Black (40002D)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 500 Pc Pk - Orange color - Nylon - 50 Lbs Tensile Strength (CT254CL-ORANGE)
- HUBBELL Wall Switch, Ivory, 1/2 HP, 1-Pole Switch (CSB115I)
- JANDORF Term Spade 22-18 #10 Vyl (60989)
- PANDUIT 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (PH14-14R-Q)
- ECLIPSE TOOLS Ring Terminal, 22-16 AWG, 1/4" Stud, PK10 (902-440-10)
- PANDUIT Fork Term, 12, 10 Awg, PK25 (EV10-56FB-Q)
- QUICKCABLE 22-18 AWG PVC Male Bullet Terminal 0.157" Stud PK100, Max. Voltage: 600V (160170-2100)
- ANCOR 12-10 AWG - 1/4" Nylon Ring Terminal - 25-Pack (210224)
- 3M 12-10 AWG Nylon Pin Terminal 0.55" Pin Length PK50 (MNG10-55PX-A)
- Te Connectivity Wire Terminals