Shop All Wire Terminals
Te Connectivity
Terminal Solis R Hr 12-10 6
Mfr # 323060
Zoro # G005900227
product price: $0.99
/ea
Sold in multiples of 80 for $79.20
$79.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated
- Stud Size #6
- Overall Length 0.765 in
- Wire Type Solid or Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 323060
- Zoro # G005900227
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.765 in |
Barrel Inside Dia. | 0.129 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Non-Insulated |
Wire Type | Solid or Stranded, Regular Wire |
Terminal Type | Ring Tongue |
Max. Temp. | 650 Degrees F |
Seam | Closed Barrel |
Item | Ring Terminal |
Terminal Orientation | Straight |
Contact Plating Material | Nickel, Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Aluminum (EDSC271-SA)
- ZORO SELECT Round Indicator Light, Red, 12VDC, IP Rating: 40 (24M020)
- PALADIN Fiber Optic Tool Kit (FTK-PP)
- LINEMASTER Compact (492-S)
- 3M 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (MH14-6R/LX)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal 1/4" Stud PK25 (MH14-14FLX)
- GROTE 12-10 AWG Heat Shrink Ring Terminal 1/4" Stud PK, Connection Material: Tin-Plated Copper (83-1944)
- GARDNER BENDER Ring Terminal 12-10Awg 1/4In (20-107)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK500 (PV10-14R-D)
- REMINGTON INDUSTRIES Lug Terminals, 4 AWG Gauge Wire, 5/16" Tin-Plated Copper Stud, PK 100 (SC25-8-100)
- QUICKCABLE 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK25 (164406-025)
- Te Connectivity Wire Connectors & Disconnects