Shop All Wire Terminals
Te Connectivity
TERMINAL SOLIS R 90DEG 2/0 3/8
Mfr # 322912
Zoro # G800927498
Sold in multiples of 2000 for $18,780.00
$18,780.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 60.6 to 76.3 mm²
- Insulation Type Non-Insulated
- Stud Size 3/8 in
- Terminal Type Ring Tongue
- Wire Type Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 322912
- Zoro # G800927498
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Barrel Inside Dia. | 0.504 in |
Details
Wire Range | 60.6 to 76.3 mm² |
Insulation Type | Non-Insulated |
Terminal Type | Ring Tongue |
Wire Type | Stranded, Regular Wire |
Seam | Closed Barrel |
Item | Ring Terminal |
Terminal Orientation | 90 ° |
Contact Plating Material | Tin, Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIND EQUIPMENT StaticSure Portable with Small Clamps (LE600-20CR-2SR)
- STA-KON Vinyl Wire Terminal Kit 1102 Piece w/Tool (STAKIT)
- LEGRAND Coupling, Gray, Galvanized Steel, Couplings (4001A)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 200 A, NEMA 1 (HF324N)
- PANDUIT Male Disconnect, Nyl, Full Insul, 22, PK50 (EDNF18250FIMB-L)
- DISCO Red Vinyl 22-18 WireTerminal 1/4" Stud Size Ring Type PK50 (3506PK)
- 3M 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK250 (MH14-38RK)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK10 (37313)
- MASTER APPLIANCE Yellow Stud 1/4 In, 10 to 12 AWG, PK50 (10824)
- GARDNER BENDER Terminal Spade #6 22-16Awg (20-111)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100, Seam: Brazed (MV14-8FLX)
- Te Connectivity Wire Terminals