Shop All Wire Terminals
Te Connectivity
TERMINAL SOLIS R 90DEG 1/0 3/8
Mfr # 322906
Zoro # G300927516
Sold in multiples of 10 for $94.90
$94.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 1/0 AWG
- Insulation Type Non-Insulated
- Stud Size 3/8 in
- Barrel Inside Dia. 0.444 in
- Wire Type Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 322906
- Zoro # G300927516
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Barrel Inside Dia. | 0.444 in |
Details
Wire Range | 1/0 AWG |
Insulation Type | Non-Insulated |
Wire Type | Stranded, Regular Wire |
Item | Ring Terminal |
Seam | Closed Barrel |
Max. Temp. | 338 Degrees F |
Terminal Type | Ring Tongue |
Terminal Orientation | Offset, 90 ° |
Contact Plating Material | Tin, Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Yellow Jacket Cable Protectors (YJ5EB-125)
- HUBBELL Rocker Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Ivory (P264I)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 3R (DH362URK)
- ZORO SELECT 18 AWG 6 Conductor Portable Cord 600V 25 ft. BK (E3635)
- GROTE 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3009)
- DISCO Blue Vinyl 16-14 WireTerminal #10 Stud Size Ring Type PK100 (3519PK)
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK25 (FV10-8Q)
- DISCO Red Nyln 22-18 WireTerminal 1/4" Tab Size Female Spade PK25 (3615PK)
- GROTE 12-10 AWG Nylon Ring Terminal 1/2" Stud PK (83-2216)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #10, PK100 (PNF14-10R-C)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #6 Stud Size, Blue, 10 PK (RVS2-3.5-10)
- Te Connectivity Wire Terminals