Shop All Wire Terminals
Te Connectivity
TERMINAL SOLIS R 8 8
Mfr # 32996
Zoro # G200926831
product price: $0.99
/ea
Sold in multiples of 100 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Non-Insulated
- Stud Size #8
- Seam Closed Barrel
- Overall Length 0.933 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 32996
- Zoro # G200926831
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 0.933 in |
Barrel Inside Dia. | 0.172 in |
Details
Wire Range | 8 AWG |
Insulation Type | Non-Insulated |
Item | Ring Terminal |
Seam | Closed Barrel |
Max. Temp. | 338 Degrees F |
Terminal Type | Ring Tongue |
Wire Type | Solid or Stranded, Regular Wire |
Contact Plating Material | Copper, Tin |
Terminal Orientation | Offset, Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 0.125A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1/8)
- ELECTRIDUCT Various Hook and Loop Fasteners - Electriduct (VW-NL-SQUARES-BK-50)
- GE GE Polarized to Grounded Outlet Adapter Plug 2-Pack, Gray, 54302 (54302)
- TEMPCO Thermocouple Probe, Type J, Length 18 In (MTA01332)
- QUICKCABLE 12-10 AWG Heat-Shrink Male Bullet Terminal 0.195" Stud PK25 (164472-025)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK10 (30312)
- MOTORMITE 18-14 Gauge Splice Terminal Blue Quick Splice Te, 85464 (85464)
- POWER FIRST 6 AWG Vinyl Ring Terminal 1/4" Stud PK20 (4FRD1)
- GB CONNECTR CRIMP SLEEVE100 (10-410C)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #10 Stud PK100, Connection Material: Tin-Plated Copper (160404-2100)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (C10-516)
- Te Connectivity Wire Terminals