Shop All Wire Terminals
Te Connectivity
Terminal Solis R 8 5/16
Mfr # 33462
Zoro # G405949284
product price: $0.78
/ea
Sold in multiples of 200 for $156.00
$156.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Non-Insulated
- Stud Size 5/16 in
- Max. Temp. 338 Degrees F
- Overall Length 1.168 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 33462
- Zoro # G405949284
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Overall Length | 1.168 in |
Barrel Inside Dia. | 0.172 in |
Details
Wire Range | 8 AWG |
Insulation Type | Non-Insulated |
Item | Ring Terminal |
Max. Temp. | 338 Degrees F |
Terminal Type | Ring Tongue |
Wire Type | Solid or Stranded, Copper |
Seam | Closed Barrel |
Terminal Orientation | Offset, Straight |
Contact Plating Material | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007KA1)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Fxd, NO (CCS-121050)
- QUICKCABLE Stater/Ground Lug, 8 Gauge, 5/16", PK5 (6408-005E)
- LEVITON GFI Receptacle (GFNT2-W)
- S&G TOOL AID DEUTSCH TERMINAL RLS 20-24 AWG TOOL (SG18553)
- MIDWEST FASTENER 16 WG to 14 WG x #8 x 15/16" Insulated Spade Terminals 15PK (69986)
- DISCO Blue Nyln Crimp Wire Terminal #10 Stud/Ring Typ 16-14 G Wire PK10 (12150PK)
- MIDWEST FASTENER 12 WG to 10 WG x 5/16" Insulated Ring Terminals 15PK (69965)
- 3M 12-10 AWG Nylon Fork Terminal #10 Stud PK50, Seam: Brazed (MNG10-10FX)
- NSI INDUSTRIES 16-14 AWG Vinyl Ring Terminal #6 Stud (R16-6V)
- QUICKCABLE 16-14 AWG Non-Insulated Spade Terminal #8 Stud PK100 (166225-100)
- Te Connectivity Wire Terminals