Shop All Wire Terminals
Te Connectivity
TERMINAL SOLIS R 8 1/4
Mfr # 8-35247-2
Zoro # G600926608
product price: $2.45
/ea
Sold in multiples of 50 for $122.50
$122.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Non-Insulated
- Stud Size 1/4 in
- Overall Length 1.17 in
- Max. Temp. 338 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-35247-2
- Zoro # G600926608
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Overall Length | 1.17 in |
Barrel Inside Dia. | 0.172 in |
Details
Wire Range | 8 AWG |
Insulation Type | Non-Insulated |
Max. Temp. | 338 Degrees F |
Seam | Standard, Closed Barrel |
Item | Ring Terminal |
Wire Type | Solid or Stranded, Regular Wire |
Terminal Type | Ring Tongue |
Contact Plating Material | Tin, Copper |
Terminal Orientation | Offset, Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 150A, 600V AC, Indicating (LPJ-150SPI)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, 1NC, 15A @ 240V AC Contact Rating (V7-6C37E9-036)
- SPEEDAIRE Pressure Switch, For SpeedAire (D3005000164)
- KLEIN TOOLS Glow End Extension Cord, 25Foot (EXC2515)
- ANCOR 16-14 Gauge - #10 Heat Shrink Ring Terminal - 100-Pack (311399)
- PANDUIT 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (P8-14R-T)
- POWER FIRST 16-14 AWG Heat-Shrink Fork Terminal #6 Stud PK25 (5WHJ5)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/2" Stud PK10 (30419)
- ANCOR 22-18 AWG - #6 Nylon Ring Terminal - 25-Pack (210201)
- ANCOR 16-14 AWG, #6 Nylon Flanged Spade Terminal, 25PK (210311)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 1/4" Stud PK100 (24C924)
- Te Connectivity Wire Connectors & Disconnects