Shop All Wire Terminals
Te Connectivity
TERMINAL SOLIS R 6 1/4
Mfr # 8-33465-2
Zoro # G500927019
product price: $1.35
/ea
Sold in multiples of 100 for $135.00
$135.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 13 to 15 mm²
- Insulation Type Non-Insulated
- Stud Size M6
- Barrel Inside Dia. 5.89 mm
- Max. Temp. 170 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-33465-2
- Zoro # G500927019
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M6 |
Barrel Inside Dia. | 5.89 mm |
Overall Length | 31.65 mm |
Details
Wire Range | 13 to 15 mm² |
Insulation Type | Non-Insulated |
Max. Temp. | 170 Degrees C |
Wire Type | Solid or Stranded, Regular Wire |
Terminal Type | Ring Tongue |
Item | Ring Terminal |
Seam | Closed Barrel |
Terminal Orientation | Straight |
Contact Plating Material | Tin, Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-275)
- MACROMATIC TimeDelayRelay, 100-240VDC/24-240VAC, 8Pin (TAA1U-G)
- RACO Conduit Body Cover, 1/2" Hub Sz., Aluminum (CSC050)
- FAITH Combination 4.6A USB Outlet and 15A TR Receptacle w/ Wall Plate, White (USB46-WH)
- VELVAC Form Terminal, Crimp, PK 50 (056049-50)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (PV18-6F-CY)
- PANDUIT 6 AWG Non-Insulated Ring Terminal #10 Stud PK200 (P6-10R-T)
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (18RA-6FL)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #6 Stud PK1000 (MU18-6FB/SK)
- 3M 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV18-6Q)
- GARDNER BENDER 12-10 AWG Vinyl Spade Terminal #8, #10 Stud PK50 (10-116)
- Te Connectivity Wire Connectors & Disconnects